Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 40mm, O.D. 90mm

  • Mfr # 7308 BECBY

  • Zoro # G8096417


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7308 BECBY
Zoro #
G8096417
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Overall Width
23 mm
Outside Diameter
90 mm
Bore Diameter
40 mm
Housing Fillet Radius
1 mm
Shaft Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
Lubrication
MT47 Grease
Static Load Capacity (N)
33,500 N
Max. RPM
10,000 RPM
Dynamic Load Capacity (Lb.)
11,200 lb
Static Load Capacity (Lb.)
7,530 lb
ABEC Tolerance
3
Standard Preload (N)
160 N
Temp. Range (F)
-40 Degrees to 212 Degrees
Standard Preload (lbs.)
36 lb
Dynamic Load Capacity (N)
50,000 N
Number of Rows
One
Dynamic Radial Load Capacity
50,000 lbf
Matched Bearing Type
Duplex
Preload
160 N
Closure
Open
Lubricant Material
MT47 Grease
Maximum Temperature
100 Degrees C
Maximum Speed
10,000 RPM
ABEC Rating
3
Bearing Industry Number
7308
Matched Mount Type
Tandem
Contact Angle
40 Degrees
Ring Material
Alloy Steel
Static Radial Load Capacity
32,500 N
System of Measurement
Metric
Load Direction
Radial, Thrust
Minimum Temperature
-40 Degrees C
Contact Bearing Type
Angular Contact
Ring Material Grade
100Cr6

Description

Angular Contact Ball Bearing, Bearing Industry Number 7308, Bore Diameter 40 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 10,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.