Zoro Homepage

Angular Contact Bearing, 40mm, O.D. 90mm

  • Mfr # 7308 BEGAP

  • Zoro # G8371675


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7308 BEGAP
Zoro #
G8371675
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Overall Width
23 mm
Shaft Fillet Radius
1 mm
Outside Diameter
90 mm
Housing Fillet Radius
1 mm
Bore Diameter
40 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Explorer
Static Load Capacity (Lb.)
7,530 lb
Dynamic Load Capacity (Lb.)
11,200 lb
Standard Preload (lbs.)
36 lb
Max. RPM
10,000 RPM
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (N)
50,000 N
Standard Preload (N)
160 N
ABEC Tolerance
3
Static Load Capacity (N)
33,500 N
Lubrication
MT47 Grease
Preload
160 N
Matched Bearing Type
Duplex
Minimum Temperature
-40 Degrees C
Ring Material
Alloy Steel
Number of Rows
One
System of Measurement
Metric
ABEC Rating
3
Maximum Temperature
100 Degrees C
Maximum Speed
10,000 RPM
Load Direction
Radial, Thrust
Matched Mount Type
Tandem
Dynamic Radial Load Capacity
50,000 lbf
Ring Material Grade
100Cr6
Contact Angle
40 Degrees
Bearing Industry Number
7308
Lubricant Material
MT47 Grease
Static Radial Load Capacity
32,500 N
Closure
Open
Contact Bearing Type
Angular Contact

Description

Angular Contact Ball Bearing, Bearing Industry Number 7308, Bore Diameter 40 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 10,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.