Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 40mm, O.D. 90mm

  • Mfr # 7308 BEP

  • Zoro # G7947791


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7308 BEP
Zoro #
G7947791
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outside Diameter
90 mm
Overall Width
23 mm
Bore Diameter
40 mm
Shaft Fillet Radius
1 mm
Housing Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Explorer
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
11,200 lb
Static Load Capacity (Lb.)
7,530 lb
Dynamic Load Capacity (N)
50,000 N
Standard Preload (lbs.)
36 lb
Standard Preload (N)
160 N
Static Load Capacity (N)
33,500 N
Max. RPM
10,000 RPM
Lubrication
MT47 Grease
ABEC Tolerance
3
Matched Bearing Type
Not Matched/Single Bearing
Closure
Open
Ring Material
Alloy Steel
Lubricant Material
MT47 Grease
Dynamic Radial Load Capacity
46,200 lbf
Contact Angle
40 Degrees
Static Radial Load Capacity
30,500 N
System of Measurement
Metric
Bearing Industry Number
7308
Number of Rows
One
Load Direction
Radial, Thrust
Minimum Temperature
-40 Degrees C
Contact Bearing Type
Angular Contact
ABEC Rating
3
Maximum Temperature
100 Degrees C
Maximum Speed
10,000 RPM
Ring Material Grade
100Cr6
Preload
160 N

Description

Angular Contact Ball Bearing, Bearing Industry Number 7308, Bore Diameter 40 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 10,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.