Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 45mm, O.D. 100mm

  • Mfr # 7309 BEP

  • Zoro # G7937027


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7309 BEP
Zoro #
G7937027
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Bore Diameter
45 mm
Outside Diameter
100 mm
Shaft Fillet Radius
1 mm
Housing Fillet Radius
1 mm
Overall Width
25 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Explorer
Lubrication
MT47 Grease
Dynamic Load Capacity (N)
61,000 N
Static Load Capacity (N)
41,500 N
Static Load Capacity (Lb.)
9,300 lb
Max. RPM
9,000 RPM
Standard Preload (N)
160 N
Dynamic Load Capacity (Lb.)
13,700 lb
Standard Preload (lbs.)
36 lb
ABEC Tolerance
3
Temp. Range (F)
-40 Degrees to 212 Degrees
Preload
160 N
Matched Bearing Type
Not Matched/Single Bearing
Contact Angle
40 Degrees
Closure
Open
Ring Material Grade
100Cr6
System of Measurement
Metric
Load Direction
Radial, Thrust
Minimum Temperature
-40 Degrees C
Dynamic Radial Load Capacity
55,900 lbf
ABEC Rating
3
Bearing Industry Number
7309
Contact Bearing Type
Angular Contact
Maximum Speed
9,000 RPM
Maximum Temperature
100 Degrees C
Static Radial Load Capacity
37,500 N
Number of Rows
One
Ring Material
Alloy Steel
Lubricant Material
MT47 Grease

Description

Angular Contact Ball Bearing, Bearing Industry Number 7309, Bore Diameter 45 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 9,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.