Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 45mm, O.D. 120mm

  • Mfr # 7409 BGM

  • Zoro # G8373434


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
45 mm
Outside Dia.
120 mm
Width
29 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7409 BGM
Zoro #
G8373434
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
120 mm
Width
29 mm
Overall Width
29 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2 mm
Bore Diameter
45 mm
Outside Diameter
120 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Standard
Standard Preload (N)
160 N
Dynamic Load Capacity (Lb.)
19,200 lb
ABEC Tolerance
3
Static Load Capacity (Lb.)
12,400 lb
Dynamic Load Capacity (N)
85,200 N
Temp. Range (F)
-40 Degrees to 212 Degrees
Max. RPM
7,500 RPM
Lubrication
MT47 Grease
Static Load Capacity (N)
55,000 N
Standard Preload (lbs.)
36 lb
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Bearing Industry Number
7409
System of Measurement
Metric
Contact Bearing Type
Angular Contact
Static Radial Load Capacity
55,000 N
Matched Mount Type
Tandem
Preload
160 N
Dynamic Radial Load Capacity
85,200 lbf
Matched Bearing Type
Duplex
Maximum Temperature
100 Degrees C
Closure
Open
Load Direction
Radial, Thrust
Maximum Speed
7,500 RPM
Contact Angle
40 Degrees
Minimum Temperature
-40 Degrees C
Lubricant Material
MT47 Grease
Number of Rows
One
ABEC Rating
3

Description

Angular Contact Ball Bearing, Bearing Industry Number 7409, Bore Diameter 45 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 7,500 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 120 mm, Overall Width 29 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.