Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 50mm, O.D. 110mm

  • Mfr # 7310 BEP

  • Zoro # G7999887


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310 BEP
Zoro #
G7999887
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Bore Diameter
50 mm
Overall Width
27 mm
Housing Fillet Radius
1 mm
Shaft Fillet Radius
1 mm
Outside Diameter
110 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Explorer
Dynamic Load Capacity (N)
75,000 N
Max. RPM
8,000 RPM
Dynamic Load Capacity (Lb.)
16,900 lb
Lubrication
MT47 Grease
Temp. Range (F)
-40 Degrees to 212 Degrees
Standard Preload (N)
160 N
Static Load Capacity (N)
51,000 N
Standard Preload (lbs.)
36 lb
Static Load Capacity (Lb.)
11,500 lb
ABEC Tolerance
3
Bearing Industry Number
7310
Contact Bearing Type
Angular Contact
ABEC Rating
3
Number of Rows
One
Matched Bearing Type
Not Matched/Single Bearing
Preload
160 N
Maximum Speed
8,000 RPM
Ring Material Grade
100Cr6
Static Radial Load Capacity
47,500 N
Contact Angle
40 Degrees
Maximum Temperature
100 Degrees C
Closure
Open
Ring Material
Alloy Steel
Load Direction
Radial, Thrust
Minimum Temperature
-40 Degrees C
Lubricant Material
MT47 Grease
Dynamic Radial Load Capacity
68,900 lbf
System of Measurement
Metric

Description

Angular Contact Ball Bearing, Bearing Industry Number 7310, Bore Diameter 50 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.