Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 55mm, O.D. 100mm

  • Mfr # 7211 BECBP

  • Zoro # G8383873


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7211 BECBP
Zoro #
G8383873
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Bore Diameter
55 mm
Outside Diameter
100 mm
Shaft Fillet Radius
1 mm
Housing Fillet Radius
1 mm
Overall Width
21 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Standard
Standard Preload (N)
380 N
Dynamic Load Capacity (Lb.)
10,400 lb
Static Load Capacity (Lb.)
8,540 lb
Standard Preload (lbs.)
86 lb
Max. RPM
8,000 RPM
Temp. Range (F)
-40 Degrees to 212 Degrees
ABEC Tolerance
3
Static Load Capacity (N)
38,000 N
Dynamic Load Capacity (N)
46,200 N
Lubrication
MT47 Grease
Matched Bearing Type
Duplex
Number of Rows
One
Contact Bearing Type
Angular Contact
Dynamic Radial Load Capacity
49,000 lbf
Maximum Speed
8,000 RPM
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Closure
Open
Bearing Industry Number
7211
Load Direction
Radial, Thrust
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Static Radial Load Capacity
40,000 N
Maximum Temperature
100 Degrees C
Contact Angle
40 Degrees
Matched Mount Type
Tandem
Lubricant Material
MT47 Grease
Preload
383 N
ABEC Rating
3

Description

Angular Contact Ball Bearing, Bearing Industry Number 7211, Bore Diameter 55 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 8,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 100 mm, Overall Width 21 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.