Zoro Homepage

Angular Contact Bearing, 55mm, O.D. 120mm

  • Mfr # 7311 BEGAPH

  • Zoro # G8125862


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
55 mm
Outside Dia.
120 mm
Width
29 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7311 BEGAPH
Zoro #
G8125862
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
120 mm
Width
29 mm
Overall Width
29 mm
Outside Diameter
120 mm
Bore Diameter
55 mm

Description

Angular Contact Ball Bearing, Bearing Industry Number 7311, Bore Diameter 55 mm, Cage Material PEEK, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 7,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 120 mm, Overall Width 29 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.