Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 60mm, O.D. 130mm

  • Mfr # 7312 BEGAM

  • Zoro # G8113691


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7312 BEGAM
Zoro #
G8113691
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Housing Fillet Radius
1 mm
Overall Width
31 mm
Outside Diameter
130 mm
Bore Diameter
60 mm
Shaft Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
Dynamic Load Capacity (Lb.)
23,400 lb
Dynamic Load Capacity (N)
104,000 N
Standard Preload (N)
380 N
Max. RPM
6,700 RPM
Static Load Capacity (Lb.)
15,600 lb
Temp. Range (F)
-40 Degrees to 212 Degrees
ABEC Tolerance
3
Standard Preload (lbs.)
86 lb
Static Load Capacity (N)
69,500 N
Lubrication
MT47 Grease
Static Radial Load Capacity
76,500 N
Lubricant Material
MT47 Grease
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Closure
Open
Bearing Industry Number
7312
Matched Mount Type
Tandem
Contact Angle
40 Degrees
Contact Bearing Type
Angular Contact
System of Measurement
Metric
Maximum Temperature
100 Degrees C
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
104,000 lbf
Matched Bearing Type
Duplex
Minimum Temperature
-40 Degrees C
Maximum Speed
6,700 RPM
Number of Rows
One
ABEC Rating
3
Preload
383 N

Description

Angular Contact Ball Bearing, Bearing Industry Number 7312, Bore Diameter 60 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.