Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 60mm, O.D. 130mm

  • Mfr # 7312 BEGBM

  • Zoro # G7966917


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7312 BEGBM
Zoro #
G7966917
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Housing Fillet Radius
1 mm
Shaft Fillet Radius
1 mm
Outside Diameter
130 mm
Overall Width
31 mm
Bore Diameter
60 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
ABEC Tolerance
3
Dynamic Load Capacity (Lb.)
23,400 lb
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (N)
69,500 N
Standard Preload (lbs.)
86 lb
Dynamic Load Capacity (N)
104,000 N
Standard Preload (N)
380 N
Max. RPM
6,700 RPM
Lubrication
MT47 Grease
Static Load Capacity (Lb.)
15,600 lb
Contact Angle
40 Degrees
Number of Rows
One
Preload
383 N
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Maximum Speed
6,700 RPM
Bearing Industry Number
7312
Load Direction
Radial, Thrust
Matched Bearing Type
Duplex
Maximum Temperature
100 Degrees C
Contact Bearing Type
Angular Contact
Matched Mount Type
Tandem
System of Measurement
Metric
Dynamic Radial Load Capacity
104,000 lbf
Minimum Temperature
-40 Degrees C
ABEC Rating
3
Static Radial Load Capacity
76,500 N
Closure
Open
Lubricant Material
MT47 Grease

Description

Angular Contact Ball Bearing, Bearing Industry Number 7312, Bore Diameter 60 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.