Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 60mm, O.D. 150mm

  • Mfr # 7412 BGAM

  • Zoro # G8309411


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
60 mm
Outside Dia.
150 mm
Width
35 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7412 BGAM
Zoro #
G8309411
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
150 mm
Width
35 mm
Overall Width
35 mm
Bore Diameter
60 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2 mm
Outside Diameter
150 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Standard
Lubrication
MT47 Grease
ABEC Tolerance
3
Max. RPM
5,600 RPM
Static Load Capacity (Lb.)
19,400 lb
Static Load Capacity (N)
86,500 N
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
26,800 lb
Standard Preload (lbs.)
86 lb
Standard Preload (N)
380 N
Dynamic Load Capacity (N)
119,000 N
Matched Mount Type
Tandem
ABEC Rating
3
System of Measurement
Metric
Contact Angle
40 Degrees
Dynamic Radial Load Capacity
119,000 lbf
Preload
383 N
Minimum Temperature
-40 Degrees C
Lubricant Material
MT47 Grease
Matched Bearing Type
Duplex
Maximum Temperature
100 Degrees C
Bearing Industry Number
7412
Maximum Speed
5,600 RPM
Ring Material
Alloy Steel
Closure
Open
Load Direction
Radial, Thrust
Number of Rows
One
Contact Bearing Type
Angular Contact
Ring Material Grade
100Cr6
Static Radial Load Capacity
86,500 N

Description

Angular Contact Ball Bearing, Bearing Industry Number 7412, Bore Diameter 60 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.