Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 65mm, O.D. 140mm

  • Mfr # 7313 BEGBM

  • Zoro # G8337716


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7313 BEGBM
Zoro #
G8337716
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Overall Width
33 mm
Outside Diameter
140 mm
Shaft Fillet Radius
1 mm
Bore Diameter
65 mm
Housing Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
ABEC Tolerance
3
Dynamic Load Capacity (Lb.)
26,100 lb
Static Load Capacity (N)
80,000 N
Standard Preload (N)
380 N
Static Load Capacity (Lb.)
18,000 lb
Standard Preload (lbs.)
86 lb
Lubrication
MT47 Grease
Max. RPM
6,300 RPM
Dynamic Load Capacity (N)
116,000 N
Temp. Range (F)
-40 Degrees to 212 Degrees
Preload
383 N
Contact Bearing Type
Angular Contact
Closure
Open
Maximum Temperature
100 Degrees C
Static Radial Load Capacity
80,000 N
Lubricant Material
MT47 Grease
Matched Mount Type
Tandem
Minimum Temperature
-40 Degrees C
Maximum Speed
6,300 RPM
Dynamic Radial Load Capacity
108,000 lbf
Ring Material Grade
100Cr6
Load Direction
Radial, Thrust
ABEC Rating
3
System of Measurement
Metric
Number of Rows
One
Contact Angle
40 Degrees
Bearing Industry Number
7313
Ring Material
Alloy Steel
Matched Bearing Type
Duplex

Description

Angular Contact Ball Bearing, Bearing Industry Number 7313, Bore Diameter 65 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.