Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 70mm, O.D. 125mm

  • Mfr # 7214 BECBY

  • Zoro # G7922354


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
70 mm
Outside Dia.
125 mm
Width
24 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7214 BECBY
Zoro #
G7922354
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
70 mm
Outside Dia.
125 mm
Width
24 mm
Shaft Fillet Radius
1 mm
Outside Diameter
125 mm
Overall Width
24 mm
Bore Diameter
70 mm
Housing Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
Dynamic Load Capacity (N)
72,000 N
Max. RPM
6,700 RPM
Lubrication
MT47 Grease
Static Load Capacity (N)
60,000 N
Static Load Capacity (Lb.)
13,500 lb
Standard Preload (lbs.)
86 lb
Temp. Range (F)
-40 Degrees to 212 Degrees
ABEC Tolerance
3
Standard Preload (N)
380 N
Dynamic Load Capacity (Lb.)
16,200 lb
Contact Angle
40 Degrees
Closure
Open
Matched Mount Type
Tandem
Preload
383 N
Load Direction
Radial, Thrust
Lubricant Material
MT47 Grease
Bearing Industry Number
7214
Contact Bearing Type
Angular Contact
Matched Bearing Type
Duplex
Ring Material
Alloy Steel
Maximum Temperature
100 Degrees C
Minimum Temperature
-40 Degrees C
Static Radial Load Capacity
60,000 N
Number of Rows
One
System of Measurement
Metric
ABEC Rating
3
Maximum Speed
6,700 RPM
Dynamic Radial Load Capacity
72,000 lbf
Ring Material Grade
100Cr6

Description

Angular Contact Ball Bearing, Bearing Industry Number 7214, Bore Diameter 70 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 125 mm, Overall Width 24 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.