Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 85mm, O.D. 180mm

  • Mfr # 7317 BECBY

  • Zoro # G7838521


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
85 mm
Outside Dia.
180 mm
Width
41 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7317 BECBY
Zoro #
G7838521
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
41 mm
Outside Diameter
180 mm
Overall Width
41 mm
Housing Fillet Radius
1 mm
Bore Diameter
85 mm
Shaft Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
Static Load Capacity (N)
132,000 N
Static Load Capacity (Lb.)
29,700 lb
Standard Preload (lbs.)
92 lb
Lubrication
MT47 Grease
ABEC Tolerance
3
Standard Preload (N)
410 N
Max. RPM
4,800 RPM
Dynamic Load Capacity (N)
156,000 N
Dynamic Load Capacity (Lb.)
35,100 lb
Temp. Range (F)
-40 Degrees to 212 Degrees
Contact Angle
40 Degrees
Matched Mount Type
Tandem
Matched Bearing Type
Duplex
Static Radial Load Capacity
131,990 N
Ring Material Grade
100Cr6
ABEC Rating
3
Load Direction
Radial, Thrust
System of Measurement
Metric
Maximum Temperature
100 Degrees C
Bearing Industry Number
7317
Maximum Speed
4,800 RPM
Lubricant Material
MT47 Grease
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
156,000 lbf
Contact Bearing Type
Angular Contact
Minimum Temperature
-40 Degrees C
Preload
409 N
Number of Rows
One
Closure
Open

Description

Angular Contact Ball Bearing, Bearing Industry Number 7317, Bore Diameter 85 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.