Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 85mm, O.D. 180mm

  • Mfr # 7317 BEGAM

  • Zoro # G7839176


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
85 mm
Outside Dia.
180 mm
Width
41 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7317 BEGAM
Zoro #
G7839176
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
41 mm
Outside Diameter
180 mm
Shaft Fillet Radius
1 mm
Housing Fillet Radius
1 mm
Overall Width
41 mm
Bore Diameter
85 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Single Row Explorer
Static Load Capacity (Lb.)
29,700 lb
Temp. Range (F)
-40 Degrees to 212 Degrees
Standard Preload (lbs.)
92 lb
Dynamic Load Capacity (N)
156,000 N
Standard Preload (N)
410 N
ABEC Tolerance
3
Max. RPM
4,800 RPM
Static Load Capacity (N)
132,000 N
Dynamic Load Capacity (Lb.)
35,100 lb
Lubrication
MT47 Grease
System of Measurement
Metric
Closure
Open
Bearing Industry Number
7317
Maximum Temperature
100 Degrees C
Number of Rows
One
Static Radial Load Capacity
131,990 N
ABEC Rating
3
Matched Mount Type
Tandem
Dynamic Radial Load Capacity
156,000 lbf
Maximum Speed
4,800 RPM
Ring Material Grade
100Cr6
Matched Bearing Type
Duplex
Lubricant Material
MT47 Grease
Preload
409 N
Minimum Temperature
-40 Degrees C
Contact Bearing Type
Angular Contact
Ring Material
Alloy Steel
Load Direction
Radial, Thrust
Contact Angle
40 Degrees

Description

Angular Contact Ball Bearing, Bearing Industry Number 7317, Bore Diameter 85 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.