Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 90mm, O.D. 190mm

  • Mfr # 7318 BEGAP

  • Zoro # G8427526


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
90 mm
Outside Dia.
190 mm
Width
43 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7318 BEGAP
Zoro #
G8427526
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
190 mm
Width
43 mm
Outside Diameter
190 mm
Overall Width
43 mm
Shaft Fillet Radius
1 mm
Bore Diameter
90 mm
Housing Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Explorer
Static Load Capacity (N)
146,000 N
Dynamic Load Capacity (Lb.)
37,300 lb
Static Load Capacity (Lb.)
32,800 lb
Lubrication
MT47 Grease
Temp. Range (F)
-40 Degrees to 212 Degrees
ABEC Tolerance
3
Standard Preload (lbs.)
92 lb
Standard Preload (N)
410 N
Dynamic Load Capacity (N)
166,000 N
Max. RPM
4,500 RPM
Preload
409 N
Ring Material
Alloy Steel
System of Measurement
Metric
Matched Bearing Type
Duplex
Ring Material Grade
100Cr6
Bearing Industry Number
7318
Static Radial Load Capacity
145,990 N
Dynamic Radial Load Capacity
166,000 lbf
Number of Rows
One
Closure
Open
Load Direction
Radial, Thrust
ABEC Rating
3
Matched Mount Type
Tandem
Contact Angle
40 Degrees
Lubricant Material
MT47 Grease
Contact Bearing Type
Angular Contact
Minimum Temperature
-40 Degrees C
Maximum Speed
4,500 RPM
Maximum Temperature
100 Degrees C

Description

Angular Contact Ball Bearing, Bearing Industry Number 7318, Bore Diameter 90 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,500 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 190 mm, Overall Width 43 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.