Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 90mm, O.D. 190mm

  • Mfr # 7318 BEGAPH

  • Zoro # G8457976


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
90 mm
Outside Dia.
190 mm
Width
43 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7318 BEGAPH
Zoro #
G8457976
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
190 mm
Width
43 mm
Housing Fillet Radius
1 mm
Shaft Fillet Radius
1 mm
Outside Diameter
190 mm
Overall Width
43 mm
Bore Diameter
90 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Explorer
Standard Preload (lbs.)
92 lb
Max. RPM
4,500 RPM
Lubrication
MT47 Grease
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
37,300 lb
Standard Preload (N)
410 N
ABEC Tolerance
3
Dynamic Load Capacity (N)
166,000 N
Static Load Capacity (N)
146,000 N
Static Load Capacity (Lb.)
32,800 lb
Closure
Open
Number of Rows
One
Preload
409 N
Minimum Temperature
-40 Degrees C
Contact Angle
40 Degrees
Contact Bearing Type
Angular Contact
Lubricant Material
MT47 Grease
Ring Material
Alloy Steel
Matched Mount Type
Tandem
Dynamic Radial Load Capacity
166,000 lbf
Matched Bearing Type
Duplex
ABEC Rating
3
Ring Material Grade
100Cr6
Maximum Speed
4,500 RPM
Bearing Industry Number
7318
System of Measurement
Metric
Maximum Temperature
100 Degrees C
Load Direction
Radial, Thrust
Static Radial Load Capacity
145,990 N

Description

Angular Contact Ball Bearing, Bearing Industry Number 7318, Bore Diameter 90 mm, Cage Material PEEK, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,500 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 190 mm, Overall Width 43 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.