Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Bearing, 95mm, O.D. 200mm

  • Mfr # 7319 BEGAP

  • Zoro # G8233556


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
95 mm
Outside Dia.
200 mm
Width
45 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7319 BEGAP
Zoro #
G8233556
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
95 mm
Outside Dia.
200 mm
Width
45 mm
Bore Diameter
95 mm
Housing Fillet Radius
1 mm
Outside Diameter
200 mm
Shaft Fillet Radius
1 mm
Overall Width
45 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Type
Single Row Explorer
Lubrication
MT47 Grease
ABEC Tolerance
3
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
40,500 lb
Dynamic Load Capacity (N)
180,000 N
Static Load Capacity (N)
163,000 N
Max. RPM
4,300 RPM
Standard Preload (lbs.)
92 lb
Static Load Capacity (Lb.)
36,600 lb
Standard Preload (N)
410 N
Lubricant Material
MT47 Grease
Bearing Industry Number
7319
Contact Angle
40 Degrees
Minimum Temperature
-40 Degrees C
Load Direction
Radial, Thrust
Preload
409 N
Matched Mount Type
Tandem
Ring Material
Alloy Steel
Number of Rows
One
Matched Bearing Type
Duplex
Maximum Temperature
100 Degrees C
ABEC Rating
3
Dynamic Radial Load Capacity
180,000 lbf
Contact Bearing Type
Angular Contact
Closure
Open
Maximum Speed
4,300 RPM
Static Radial Load Capacity
162,990 N
System of Measurement
Metric
Ring Material Grade
100Cr6

Description

Angular Contact Ball Bearing, Bearing Industry Number 7319, Bore Diameter 95 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.