Zoro Homepage

Automatic Transmission Output Shaft Seal, 16194

  • Mfr # 16194

  • Zoro # G7290094


product price: $7.69
/ea

Key Features

Width
0.354 in
Outside Dia.
2.214 in
Fits Shaft Dia.
1.5740 in
Bore
2.204 in
Boretite
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16194
Zoro #
G7290094
UPC #
8531151996
Country of Origin
Unknown

Dimensions

Width
0.354 in
Outside Dia.
2.214 in
Fits Shaft Dia.
1.5740 in

Details

Bore
2.204 in
Boretite
No

Description

SKF automatic transmission output shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission output shaft seal's for virtually every automobile on the road today. SKF automatic transmission output shaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.