Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Transmission Output Shaft Seal, Skf 13782A

  • Mfr # 13782A

  • Zoro # G108630786


product price: $12.99
/ea

Key Features

Outside Dia.
2.2140 in
Width
0.3450 in
Fits Shaft Dia.
1.3780 in
Bore
2.2090 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13782A
Zoro #
G108630786
UPC #
85311565325
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
2.2140 in
Width
0.3450 in
Fits Shaft Dia.
1.3780 in

Details

Bore
2.2090 in

Description

SKF 13782A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.