Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Transmission Output Shaft Seal, Skf 14627A

  • Mfr # 14627A

  • Zoro # G808630895


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Width
0.3860 in
Fits Shaft Dia.
1.4610 in
Outside Dia.
2.5680 in
Bore
2.5590 in
Boretite
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14627A
Zoro #
G808630895
UPC #
85311564977
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.3860 in
Fits Shaft Dia.
1.4610 in
Outside Dia.
2.5680 in

Details

Bore
2.5590 in
Boretite
No

Description

SKF 14627A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.