Zoro Homepage

Automatic Transmission Output Shaft Seal, Skf 16392

  • Mfr # 16392

  • Zoro # G508628246


product price: $7.39
/ea

Key Features

Fits Shaft Dia.
1.6050 in
Width
0.5 in
Outside Dia.
2.808 in
Bore
2.803 in
Boretite
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16392
Zoro #
G508628246
UPC #
85311193429
Country of Origin
Spain

Dimensions

Fits Shaft Dia.
1.6050 in
Width
0.5 in
Outside Dia.
2.808 in

Details

Bore
2.803 in
Boretite
Yes

Description

SKF 16392

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.