Zoro Homepage

Automatic Transmission Seal, 15838

  • Mfr # 15838

  • Zoro # G5419371


product price: $8.15
/ea

Key Features

Outside Dia.
2.294 in
Width
0.354 in
Fits Shaft Dia.
1.5750 in
Bore
2.283 in
Boretite
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15838
Zoro #
G5419371
UPC #
8531199457
Country of Origin
Unknown

Dimensions

Outside Dia.
2.294 in
Width
0.354 in
Fits Shaft Dia.
1.5750 in

Details

Bore
2.283 in
Boretite
No

Description

SKF automatic transmission seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture automatic transmission seal's for virtually every automobile on the road today. SKF automatic transmission seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.