Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Bearing and Hub Assembly Repair Kit, BR930529K

  • Mfr # BR930529K

  • Zoro # G7668480


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Wheel Pilot Diameter
2.4882 in
Number of Splines
25
Flange Diameter
5.1654 in
Brace Pilot Diameter
2.4961 in
Bolt Circle Diameter A
4.2520 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930529K
Zoro #
G7668480
UPC #
8531155377
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
2.4882 in
Flange Diameter
5.1654 in
Brace Pilot Diameter
2.4961 in
Bolt Circle Diameter A
4.2520 in
Bolt Size
M12x1.5

Details

Number of Splines
25
Number of Bolts
5

Description

SKF axle bearing and hub assembly repair kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle bearing and hub assembly repair kit's for virtually every automobile on the road today. SKF axle bearing and hub assembly repair kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.