Axle Bearing and Hub Assembly Repair Kit, BR930566K

  • Mfr # BR930566K

  • Zoro # G7677894


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Number of Splines
27
Bolt Size
M12x1.5
Flange Diameter
5.3937 in
Bolt Circle Diameter A
4.5000 in
Wheel Pilot Diameter
2.6331 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930566K
Zoro #
G7677894
UPC #
8531154152
Country of Origin
Unknown

Dimensions

Bolt Size
M12x1.5
Flange Diameter
5.3937 in
Bolt Circle Diameter A
4.5000 in
Wheel Pilot Diameter
2.6331 in
Brace Pilot Diameter
2.7126 in

Details

Number of Splines
27
Number of Bolts
5

Description

SKF axle bearing and hub assembly repair kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle bearing and hub assembly repair kit's for virtually every automobile on the road today. SKF axle bearing and hub assembly repair kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.