Zoro Homepage

Axle Bearing and Hub Assembly Repair Kit - Front, BR930263K

  • Mfr # BR930263K

  • Zoro # G5291999


product price: $71.85
/ea

Key Features

Number of Splines
25
Wheel Pilot Diameter
2.4890 in
Number of Bolts
4
Flange Diameter
5.1680 in
Bolt Circle Diameter A
4.2695 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930263K
Zoro #
G5291999
UPC #
85311355063
Country of Origin
Israel

Dimensions

Wheel Pilot Diameter
2.4890 in
Flange Diameter
5.1680 in
Bolt Circle Diameter A
4.2695 in
Bolt Size
M12x1.5
Brace Pilot Diameter
2.5000 in
Inner Diameter
1.5350 in

Details

Number of Splines
25
Number of Bolts
4
Sensor Ring
Yes

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.