Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Bearing and Hub Assembly Repair Kit - Front, BR930300K

  • Mfr # BR930300K

  • Zoro # G5289801


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Number of Splines
26
Wheel Pilot Diameter
2.1250 in
Bolt Size
M12x1.5
Inner Diameter
1.0120 in
Number of Bolts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930300K
Zoro #
G5289801
UPC #
85311169707
Country of Origin
United States

Dimensions

Wheel Pilot Diameter
2.1250 in
Bolt Size
M12x1.5
Inner Diameter
1.0120 in
Bolt Circle Diameter A
3.9370 in
Brace Pilot Diameter
2.1250 in
Flange Diameter
5.0000 in

Details

Number of Splines
26
Number of Bolts
4

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.