Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Bearing and Hub Assembly Repair Kit - Front, BR930570K

  • Mfr # BR930570K

  • Zoro # G5926993


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Number of Splines
28
Wheel Pilot Diameter
2.6339 in
Bolt Circle Diameter
4-1/2 in
Flange Diameter
5.4331 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930570K
Zoro #
G5926993
UPC #
85311535342
Country of Origin
United States

Dimensions

Wheel Pilot Diameter
2.6339 in
Bolt Circle Diameter
4-1/2 in
Flange Diameter
5.4331 in
Bolt Size
M12-1.5
Brace Pilot Diameter
2.8346 in

Details

Number of Bolts
5
Number of Splines
28

Description

SKF Scotseals for truck wheel end proven as a standard in the heavy duty industry, SKF Scotseal units are available in a range of designs suited to the varying customer application requirements. The range begins with the SKF Scotseal Classic for normal severity. For higher sealing demands SKF Scotseal Longlife and SKF Scotseal Plus XL are the designs of choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.