Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Bearing and Hub Assembly Repair Kit - Front, BR930598K

  • Mfr # BR930598K

  • Zoro # G5341750


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bolt Hole Size
M12-1.5
Flange Diameter
4.9213 in
Bolt Circle Diameter
3.937 in
Number of Splines
26
Wheel Pilot Diameter
2.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930598K
Zoro #
G5341750
UPC #
85311522090
Country of Origin
United States

Dimensions

Bolt Hole Size
M12-1.5
Flange Diameter
4.9213 in
Bolt Circle Diameter
3.937 in
Wheel Pilot Diameter
2.126 in
Brace Pilot Diameter
2.1654 in

Details

Number of Splines
26
Number of Bolts
5

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.