Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Bearing and Hub Assembly Repair Kit - Front, BR930599K

  • Mfr # BR930599K

  • Zoro # G5307679


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
4
Brace Pilot Diameter
2.1654 in
Flange Diameter
4.9213 in
Bolt Circle Diameter A
3.9370 in
Number of Splines
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930599K
Zoro #
G5307679
UPC #
85311522106
Country of Origin
United States

Dimensions

Brace Pilot Diameter
2.1654 in
Flange Diameter
4.9213 in
Bolt Circle Diameter A
3.9370 in
Wheel Pilot Diameter
2.1260 in
Bolt Hole Size
M12x1.5

Details

Number of Bolts
4
Number of Splines
24

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.