Zoro Homepage

Axle Bearing And Hub Assembly, Skf Br930936

  • Mfr # BR930936

  • Zoro # G508631673


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Pilot Dia.
2.5555 in
Flange Style
3.0709 in
Flange Dia.
8.1890 in
Number of Holes
4
Bolt Circle Diameter A
6.2992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930936
Zoro #
G508631673
UPC #
85311564601
Country of Origin
Germany

Dimensions

Pilot Dia.
2.5555 in
Flange Dia.
8.1890 in
Bolt Circle Diameter A
6.2992 in
Bolt Size
14x1.5 in
Wheel Pilot Diameter
2.5555 in
Bolt Circle Diameter B
4.2520 in

Details

Flange Style
3.0709 in
Number of Holes
4
Number of Bolts
5
Sensor Ring
Yes

Description

SKF BR930936

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.