Zoro Homepage

Axle Bearing And Hub Assembly, Skf Br930963

  • Mfr # BR930963

  • Zoro # G208631614


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Flange Dia.
7.992 in
Flange Style
1.811 in
Pilot Dia.
5.078 in
Bolt Hole Size
M14x1.5
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930963
Zoro #
G208631614
UPC #
85311568739
Country of Origin
Korea, Republic of

Dimensions

Flange Dia.
7.992 in
Pilot Dia.
5.078 in
Bolt Hole Size
M14x1.5
Wheel Pilot Diameter
4.919 in
Bolt Circle Diameter A
6.693 in
Bolt Size
M14X1.5
Bolt Circle Diameter B
6.496 in

Details

Flange Style
1.811 in
Number of Holes
4
Sensor Ring
Yes
Number of Bolts
8
Number of Splines
32

Description

SKF BR930963

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.