Zoro Homepage

Axle Bearing And Hub Assembly, Skf Br930976

  • Mfr # BR930976

  • Zoro # G308631606


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Flange Style
2.283 in
Pilot Dia.
2.632 in
Bolt Size
M14x1.5
Bolt Circle Diameter B
4.567 in
Number of Splines
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930976
Zoro #
G308631606
UPC #
85311567596
Country of Origin
Korea, Republic of

Dimensions

Pilot Dia.
2.632 in
Bolt Size
M14x1.5
Bolt Circle Diameter B
4.567 in
Wheel Pilot Diameter
2.789 in
Bolt Circle Diameter A
4.724 in
Bolt Hole Size
M12x1.75

Details

Flange Style
2.283 in
Number of Splines
33
Number of Holes
4
Number of Bolts
6

Description

SKF BR930976

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.