Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Bearing And Hub Assembly, Skf Br930992

  • Mfr # BR930992

  • Zoro # G308632429


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Bolt Size
M12x1.25
Sensor Ring
Yes
Number of Holes
4
Bolt Hole Size
M12x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930992
Zoro #
G308632429
UPC #
85311569613
Country of Origin
Korea, Republic of

Dimensions

Bolt Size
M12x1.25
Bolt Hole Size
M12x1.25

Details

Number of Bolts
5
Sensor Ring
Yes
Number of Holes
4
Number of Splines
29

Description

SKF BR930992

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.