Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Bearing And Hub Assembly, Skf Br930995

  • Mfr # BR930995

  • Zoro # G908632386


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Flange Style
1.9291 in
Flange Dia.
4.8818 in
Pilot Dia.
2.2834 in
Inner Diameter
1.1020 in
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930995
Zoro #
G908632386
UPC #
85311569798
Country of Origin
Korea, Republic of

Dimensions

Flange Dia.
4.8818 in
Pilot Dia.
2.2834 in
Inner Diameter
1.1020 in
Bolt Size
M12X1.25
Bolt Circle Diameter A
3.9370 in
Wheel Pilot Diameter
2.2047 in
Bolt Hole Size
M12x1.25
Bolt Circle Diameter B
3.9370 in

Details

Flange Style
1.9291 in
Number of Holes
4
Sensor Ring
Yes
Number of Splines
27
Number of Bolts
5

Description

SKF BR930995

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.