Zoro Homepage

Axle Bearing And Hub Assembly, Skf Br931011

  • Mfr # BR931011

  • Zoro # G008632248


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Flange Style
1.793 in
Pilot Dia.
3.543 in
Flange Dia.
7.205 in
Number of Bolts
6
Bolt Size
M14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR931011
Zoro #
G008632248
UPC #
85311569651
Country of Origin
United States

Dimensions

Pilot Dia.
3.543 in
Flange Dia.
7.205 in
Bolt Size
M14x1.5
Bolt Circle Diameter A
5.315 in
Wheel Pilot Diameter
3.42 in
Bolt Circle Diameter B
6.299 in
Bolt Hole Size
M14x1.5

Details

Flange Style
1.793 in
Number of Bolts
6
Sensor Ring
Yes
Number of Holes
4

Description

SKF BR931011

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.