Zoro Homepage

Axle Bearing And Hub Assembly, Skf Br931014

  • Mfr # BR931014

  • Zoro # G108632179


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Flange Style
1.7933 in
Flange Dia.
7.2047 in
Pilot Dia.
3.5433 in
Number of Bolts
6
Sensor Ring
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR931014
Zoro #
G108632179
UPC #
85311569873
Country of Origin
United States

Dimensions

Flange Dia.
7.2047 in
Pilot Dia.
3.5433 in
Bolt Circle Diameter A
5.314 in
Bolt Hole Size
M14x1.5
Bolt Size
M14X1.5(6)
Bolt Circle Diameter B
6.299 in
Wheel Pilot Diameter
3.4167 in

Details

Flange Style
1.7933 in
Number of Bolts
6
Sensor Ring
Yes
Number of Holes
4

Description

SKF BR931014

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.