Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Bearing And Hub Assembly, Skf Br931103

  • Mfr # BR931103

  • Zoro # G408632329


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Pilot Dia.
2.283 in
Flange Style
2.618 in
Flange Dia.
5.433 in
Bolt Circle Diameter A
4.500 in
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR931103
Zoro #
G408632329
UPC #
85311570763
Country of Origin
China

Dimensions

Pilot Dia.
2.283 in
Flange Dia.
5.433 in
Bolt Circle Diameter A
4.500 in
Bolt Size
M12x1.25
Bolt Hole Size
M12x1.25
Wheel Pilot Diameter
2.205 in

Details

Flange Style
2.618 in
Number of Holes
4
Sensor Ring
Yes
Number of Bolts
5

Description

SKF BR931103

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.