Zoro Homepage

Axle Bearing And Hub Assembly, Skf Br931107

  • Mfr # BR931107

  • Zoro # G708632357


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Pilot Dia.
2.441 in
Flange Dia.
5.984 in
Flange Style
2.067 in
Wheel Pilot Diameter
2.362 in
Number of Bolts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR931107
Zoro #
G708632357
UPC #
85311570428
Country of Origin
United States

Dimensions

Pilot Dia.
2.441 in
Flange Dia.
5.984 in
Wheel Pilot Diameter
2.362 in
Bolt Circle Diameter B
4.724 in
Bolt Circle Diameter A
4.5 in
Bolt Hole Size
M12x1.25
Bolt Size
M12x1.5

Details

Flange Style
2.067 in
Number of Bolts
5
Number of Splines
26
Sensor Ring
Yes
Number of Holes
4

Description

SKF BR931107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.