This item is Discontinued.

Skf Axle Bearing&Hub Assembly Repair Kit 2001-2006 Hyundai Elantra 2. BR930567K

Axle Bearing&Hub Assembly Repair Kit 2001-2006 Hyundai Elantra 2. (Discontinued)

  • Mfr # BR930567K
  • Zoro # G7673712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR930567K
Zoro #
G7673712
UPC #
8531154286
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
2.6335 in
Bolt Size
M12-1.5
Brace Pilot Diameter
2.8319 in
Bolt Circle Diameter
4-1/2 in
Flange Diameter
5-1/2 in

Details

Number of Splines
26
Number of Bolts
5

Description

SKF axle bearing and hub assembly repair kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle bearing and hub assembly repair kit's for virtually every automobile on the road today. SKF axle bearing and hub assembly repair kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.