Zoro Homepage

Axle Differential Bearing - Rear, LM102949 VP

  • Mfr # LM102949 VP

  • Zoro # G5296880


product price: $14.45
/ea

Key Features

Width
0.7800 in
Cone ID
1.7810 in
Cone Radius
0.1400 in
Cone Length
0.7800 in
Cup Length
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM102949 VP
Zoro #
G5296880
UPC #
85311056496
Country of Origin
Jamaica

Dimensions

Width
0.7800 in
Cone Radius
0.1400 in
Cone Length
0.7800 in
Cup Length
0.03 in

Details

Cone ID
1.7810 in

Description

SKF Scotseals for truck wheel end proven as a standard in the heavy duty industry, SKF Scotseal units are available in a range of designs suited to the varying customer application requirements. The range begins with the SKF Scotseal Classic for normal severity. For higher sealing demands SKF Scotseal Longlife and SKF Scotseal Plus XL are the designs of choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.