Axle Pivot Bushing 1973-1974 Ford F-250 3.9L 4.9L 5.0L 5.9L 6.4L 7.5L

  • Mfr # BR930894K

  • Zoro # G7306529


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Wheel Pilot Diameter
2.3622 in
Bolt Size
M12x1.5
Bolt Circle Diameter A
4.5000 in
Brace Pilot Diameter
2.4409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR930894K
Zoro #
G7306529
UPC #
8531155034
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
2.3622 in
Bolt Size
M12x1.5
Bolt Circle Diameter A
4.5000 in
Brace Pilot Diameter
2.4409 in
Flange Diameter
5.5079 in

Details

Number of Bolts
5
Number of Splines
30

Description

SKF axle bearing and hub assembly repair kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle bearing and hub assembly repair kit's for virtually every automobile on the road today. SKF axle bearing and hub assembly repair kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.