Axle Shaft Seal, 16233
Mfr # 16233
Zoro # G7313833
product price: $60.49
/eaKey Features
Bore
3.708 in
Shaft
1.6250 in
Outer Diameter
3.713 in
Width
.850 in
Boretite
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16233
Zoro #
G7313833
UPC #
8531154155
Country of Origin
Unknown
Dimensions
Outer Diameter
3.713 in
Width
.850 in
Details
Bore
3.708 in
Shaft
1.6250 in
Boretite
No
Description
SKF axle shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle shaft seal's for virtually every automobile on the road today. SKF axle shaft seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.