Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Shaft Seal, 35298

  • Mfr # 35298

  • Zoro # G1447057


product price: $55.59
/ea

Key Features

Width
0.654 in
Boretite
No
Shaft
3.5280 in
Outer Diameter
5.474 in
Bore
5.469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35298
Zoro #
G1447057
UPC #
8531146103
Country of Origin
Unknown

Dimensions

Width
0.654 in
Outer Diameter
5.474 in

Details

Boretite
No
Shaft
3.5280 in
Bore
5.469 in

Description

SKF axle shaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle shaft seal's for virtually every automobile on the road today. SKF axle shaft seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.