Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Shaft Seal - Front Right, 15552

  • Mfr # 15552

  • Zoro # G5242439


product price: $9.39
/ea

Key Features

Width
0.531 in
Bore
2.716 in
Outer Diameter
2.72 in
Shaft
1.5740 in
Boretite
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15552
Zoro #
G5242439
UPC #
085311435079
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.531 in
Outer Diameter
2.72 in

Details

Bore
2.716 in
Shaft
1.5740 in
Boretite
No

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.