Zoro Homepage

Axle Spindle Seal - Front Inner, 22311

  • Mfr # 22311

  • Zoro # G5184844


product price: $9.19
/ea

Key Features

Width
0.469 in
Boretite
No
Shaft To
2.323 in
B1 Width
0.44 in
Shaft
2.244 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22311
Zoro #
G5184844
UPC #
085311024709
Country of Origin
Mozambique

Dimensions

Width
0.469 in
B1 Width
0.44 in

Details

Boretite
No
Shaft To
2.323 in
Shaft
2.244 in
Shaft From
2.205 in

Description

SKF Scotseals for truck wheel end proven as a standard in the heavy duty industry, SKF Scotseal units are available in a range of designs suited to the varying customer application requirements. The range begins with the SKF Scotseal Classic for normal severity. For higher sealing demands SKF Scotseal Longlife and SKF Scotseal Plus XL are the designs of choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.