Zoro Homepage

BEARING

  • Mfr # 307-NRJ

  • Zoro # G902079095


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.378 in
Outside Dia.
3.1496 in
Width
0.8268 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307-NRJ
Zoro #
G902079095
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Dia.
1.378 in
Outside Dia.
3.1496 in
Width
0.8268 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.