Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, 6008-2Rsj

  • Mfr # 6008-2RSJ

  • Zoro # G4934932


product price: $60.59
/ea

Key Features

Width
0.5906 in
Outer Diameter
2.6772 in
Inner Diameter
1.5748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6008-2RSJ
Zoro #
G4934932
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.5906 in
Outer Diameter
2.6772 in
Inner Diameter
1.5748 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.