Shop SKF
See all product information
Create Account
BEARING
- Mfr # 6014-NRJ
- Zoro # G502079396
product price:Â
$
91.39
/ea
Key Features
Inside Dia.
2.7559 in
Outside Dia.
4.3307 in
Width
0.7874 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6014-NRJ
- Zoro #
- G502079396
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Inside Dia.
- 2.7559 in
- Outside Dia.
- 4.3307 in
- Width
- 0.7874 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.