Zoro Homepage

Bearing, 6203-Vsp14

  • Mfr # 6203-VSP14

  • Zoro # G4941418


product price: $15.49
/ea

Key Features

Exterior Dia.
1.5748 in
Inside Dia.
0.6693 in
Outer Ring Width
0.4724 in
Inner Ring Width
0.5512 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6203-VSP14
Zoro #
G4941418
UPC #
-
Country of Origin
Unknown

Dimensions

Exterior Dia.
1.5748 in
Inside Dia.
0.6693 in
Outer Ring Width
0.4724 in
Inner Ring Width
0.5512 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.